Shop STAHLWILLE TOOLS

CROW-RING Wrench Size 30 mm inside square 1/2 " L.63 mm

  • Mfr # 03190030

  • Zoro # G603854212


product price:  $105.17
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
1.93 inches
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03190030
Zoro #
G603854212
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 inches
Overall Length
1.93 inches
Size
30 mm
Width (In.)
2.48 inches
Height (In.)
0.91 inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.