CROW-RING Wrench Size 34 mm inside square 1/2 " L.64, 2 mm

  • Mfr # 03190034

  • Zoro # G103854163


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
64,2 mm
Size
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03190034
Zoro #
G103854163
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 inches
Overall Length
64,2 mm
Size
34 mm
Width (In.)
50 mm

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.