Shop STAHLWILLE TOOLS

Double ended flexi-joint Wrench FLEXI Size 6 x 7 mm L.180 mm

  • Mfr # 43010607

  • Zoro # G303856295


product price:  $64.69
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
180 mm
Head Size
6.0 mm7.0 mm
Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43010607
Zoro #
G303856295
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180 mm
Head Size
6.0 mm7.0 mm
Width
12 mm
Height
12 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.