Double ended ring Wrench Size 1/4 x 5/16 " L.107 mm

  • Mfr # 41601620

  • Zoro # G403856348


product price:  $53.19
/ea

Key Features

Material
Steel
Finish
Chrome-plated
Overall Length
107 mm
Size
1/4 Inch5/16 Inch
Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41601620
Zoro #
G403856348
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
107 mm
Size
1/4 Inch5/16 Inch
Width
12 mm
Height
9 mm

Details

Item
Open Ended Wrenches
Material
Steel
Finish
Chrome-plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.