Shop STAHLWILLE TOOLS

Double ended ring Wrench Size 25 x 28 mm L.350 mm

  • Mfr # 41042528

  • Zoro # G203853844


product price:  $58.69
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
350 mm
Size
25 x 28 mm
Width
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41042528
Zoro #
G203853844
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
350 mm
Size
25 x 28 mm
Width
39 mm
Height
41 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.