Shop STAHLWILLE TOOLS

Double ended ring Wrench Spline Size12 x 14 3/8 x 7/16 " L.250 mm

  • Mfr # 41161214

  • Zoro # G003855376


product price:  $62.79
/ea

Key Features

Material
Steel
Finish
Chrome plated
Overall Length
9.84 inches
Size
3/8 Inches7/16 Inches
Width
0.67 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41161214
Zoro #
G003855376
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9.84 inches
Size
3/8 Inches7/16 Inches
Width
0.67 inches
Height
0.71 inches

Details

Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.