Shop STAHLWILLE TOOLS
See all product information
Double ended ring Wrench Spline Size18 x 20 9/16 x 5/8 " L.315 mm
Mfr # 41161820
Zoro # G203855367
product price:Â $75.49
/eaKey Features
Material
Steel
Finish
Chrome-plated
Overall Length
315 mm
Size
18 X 20
Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41161820
Zoro #
G203855367
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
315 mm
Size
18 X 20
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome-plated
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.