
Double ended ring Wrench Spline Size28 x 32 7/8 x 1 " L.430 mm
Mfr # 41162832
Zoro # G003855581
product price:Â $97.45
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Chrome plated
Overall Length
430 mm
Size
28x32
Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41162832
Zoro #
G003855581
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
430 mm
Size
28x32
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.