Heavy-duty ring Wrench Size 27 mm L.190 mm

  • Mfr # 42020027

  • Zoro # G103855054


product price:  $60.39
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
190 mm
Size
27 mm
Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42020027
Zoro #
G103855054
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
190 mm
Size
27 mm
Width
42 mm
Height
42 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.