Heavy-duty ring Wrench Size 36 mm L.245 mm

  • Mfr # 42020036

  • Zoro # G403854856


product price:  $83.85
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
245 mm
Size
36 mm
Width
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42020036
Zoro #
G403854856
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
245 mm
Size
36 mm
Width
54 mm
Height
53 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.