
Hvy Dty side cutter standard bevel L.200mm head chrome plated handlesw/softer layers (Discontinued)
- Mfr # 66025200
- Zoro # G903855971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66025200
Zoro #
G903855971
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
200 mm
Jaw Width
11.5 mm
Height
28 mm
Details
Material
Alloy Steel
Plier Item
Diagonal Cutter
Finish
Chrome plated
Description
Heavy duty side cutter standard bevel L.200 mm head chrome plated handles multi-component handles with softer layers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.