INSERT TOOLS
- Mfr # 58228027
- Zoro # G323785582
product price:Â
$
417.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Box End Type
Ring
Interchangeable Head Type
Ring Shell Tool
Number of Points
12
Finish
Chromium Over Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58228027
- Zoro #
- G323785582
- UPC #
- 4018754132300
- Country of Origin
- Germany
Dimensions
- Drive Size
- 27 mm
- Size
- 27 mm
- Overall Length
- 15 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
- Bottle Size
- 27 mm
- Size - Alpha
- 27 mm
- Container Size
- 27 mm
Details
- Item
- INSERT TOOLS
- Material
- Steel
- Box End Type
- Ring
- Interchangeable Head Type
- Ring Shell Tool
- Number of Points
- 12
- Finish
- Chromium Over Nickel
- Measurement Type
- Metric
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 27 mm, Size 27 mm, Overall Length 15 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.