Lever action top cutter L.215 mm head polished handles black lacquered

  • Mfr # 66170215

  • Zoro # G703854099


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
215 mm
Material
Steel
Jaw Width
63 mm
Finish
Polished
Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66170215
Zoro #
G703854099
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
215 mm
Jaw Width
63 mm
Height
30 mm

Details

Material
Steel
Finish
Polished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.