Mechanical loader for torque screwdrivers range Nm f.transducers 7728-1S

  • Mfr # 58521090

  • Zoro # G303854499


product price:  $2,416.99
/ea
Free Shipping & Returns

Key Features

Overall Length
588 mm
Width
390 mm
Type
Square
Height (In.)
265 mm
Torque Range
-10 Nm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58521090
Zoro #
G303854499
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
588 mm
Width
390 mm
Height (In.)
265 mm

Details

Item
Torque Wrenches
Type
Square
Torque Range
-10 Nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.