
Nylon hammer d.40 mm 546 g
Mfr # 70171040
Zoro # G703854969
product price:Â $56.49
/eaKey Features
Overall Length
320 mm
Width
100 mm
Height
40 mm
Size
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70171040
Zoro #
G703854969
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
320 mm
Width
100 mm
Height
40 mm
Size
40 mm
Details
Item
Mallets
Tip Material
Wood , Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.