Shop STAHLWILLE TOOLS
See all product information
Oil service Wrench
Mfr # 44730810
Zoro # G003855512
product price:Â $45.99
/eaKey Features
Type
Spanner
Length (In.)
230 mm
Filter Size
8 and 10 mm
Overall Height
64 mm
Width
65 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44730810
Zoro #
G003855512
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
230 mm
Filter Size
8 and 10 mm
Overall Height
64 mm
Width
65 mm
Details
Item
Specialty Wrenches
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.