Open ended insert tool Size 13 mm Size of mount 14x18 mm

  • Mfr # 58214013

  • Zoro # G003855000


product price:  $57.75
/ea

Key Features

Size
13 mm
Overall Length
57 mm
Material
Glass
Height (In.)
7 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58214013
Zoro #
G003855000
UPC #
-
Country of Origin
Germany

Dimensions

Size
13 mm
Overall Length
57 mm
Height (In.)
7 mm
Width
30 mm

Details

Item
Torque Wrenches
Material
Glass
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.