
Open ended insert tool Size 18 mm Size of mount 14x18 mm
Mfr # 58214018
Zoro # G503854718
product price:Â $69.59
/eaKey Features
Size
18 mm
Overall Length
60 mm
Width
42 mm
Material
Alloy Steel
Height (In.)
10 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58214018
Zoro #
G503854718
UPC #
-
Country of Origin
Germany
Dimensions
Size
18 mm
Overall Length
60 mm
Width
42 mm
Height (In.)
10 mm
Details
Item
Torque Wrenches
Material
Alloy Steel
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.