Open ring insert tool Size 3/8 " Size of mount 9x12 mm

  • Mfr # 58631024

  • Zoro # G303855359


product price:  $67.59
/ea

Key Features

Size
3/8 Inches
Overall Length
1.69 inches
Height (In.)
0.55 inches
Material
Nickel
Width
0.87 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58631024
Zoro #
G303855359
UPC #
-
Country of Origin
Germany

Dimensions

Size
3/8 Inches
Overall Length
1.69 inches
Height (In.)
0.55 inches
Width
0.87 inches

Details

Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.