
Open ring insert tool Size 7/16 " Size of mount 9x12 mm
Mfr # 58631028
Zoro # G103855368
product price:Â $67.59
/eaKey Features
Size
7/16 Inches
Overall Length
1.69 inches
Width
0.94 inches
Height (In.)
0.55 inches
Material
Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58631028
Zoro #
G103855368
UPC #
-
Country of Origin
Germany
Dimensions
Size
7/16 Inches
Overall Length
1.69 inches
Width
0.94 inches
Height (In.)
0.55 inches
Details
Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.