
Pecking hammer d.40 mm L.300 mm
Mfr # 70130011
Zoro # G503853995
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Length
300 mm
Width
135 mm
Height
40 mm
Spout Flex Size
40 mm
Material
Wooden , Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70130011
Zoro #
G503853995
UPC #
-
Country of Origin
Germany
Dimensions
Length
300 mm
Width
135 mm
Height
40 mm
Spout Flex Size
40 mm
Details
Item
Specialty Hammers
Material
Wooden , Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.