
Pipe wrench Size1 L.330 mm max.jaw opening 35 mm head red lacquered handles red lacquered
Mfr # 65490315
Zoro # G203854964
product price:Â $89.49
/ea
Free Shipping & Returns
Key Features
Overall Length
330 mm
Size
1"
Finish
Painted
Height
21 mm
Width
65 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65490315
Zoro #
G203854964
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
330 mm
Size
1"
Height
21 mm
Width
65 mm
Details
Item
Pipe Wrenches
Finish
Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.