Shop STAHLWILLE TOOLS

Ratchet wrench FastRatch Size 14 9/16" L.174, 6 mm

  • Mfr # 41101414

  • Zoro # G003854317


product price:  $69.75
/ea

Key Features

Finish
Stainless Steel
Overall Length
174.6 mm
Size
14 mm
Type
Spanner
Width
29.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41101414
Zoro #
G003854317
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
174.6 mm
Size
14 mm
Width
29.6 mm
Height
6 mm

Details

Finish
Stainless Steel
Item
Box Wrenches
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.