
Shop STAHLWILLE TOOLS
See all product information
Ring insert tool Size 10 mm Size of mount 9x12 mm
Mfr # 58221010
Zoro # G203856050
product price:Â $55.76
/eaKey Features
Size
10 mm
Overall Length
42 mm
Height (In.)
9 mm
Width
17.2 mm
Material
Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58221010
Zoro #
G203856050
UPC #
-
Country of Origin
Germany
Dimensions
Size
10 mm
Overall Length
42 mm
Height (In.)
9 mm
Width
17.2 mm
Details
Item
Torque Wrenches
Material
Nickel
Type
Spanner
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.