Shop STAHLWILLE TOOLS

Ring insert tool Size 1/2 " Size of mount 9x12 mm

  • Mfr # 58621232

  • Zoro # G303854963


product price:  $73.35
/ea

Key Features

Size
1/2 Inches
Overall Length
2.79 inches
Material
High Performance Steel
Height (In.)
0.51 inches
Width
0.74 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58621232
Zoro #
G303854963
UPC #
-
Country of Origin
Germany

Dimensions

Size
1/2 Inches
Overall Length
2.79 inches
Height (In.)
0.51 inches
Width
0.74 inches

Details

Item
Torque Wrenches
Material
High Performance Steel
Finish
Gunmetal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.