Shop STAHLWILLE TOOLS

Ring insert tool Size 19 mm Size of mount 9x12 mm

  • Mfr # 58221019

  • Zoro # G303856226


product price:  $63.45
/ea

Key Features

Size
19 mm
Overall Length
50 mm
Type
Spanner
Height (In.)
13 mm
Width
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58221019
Zoro #
G303856226
UPC #
-
Country of Origin
Germany

Dimensions

Size
19 mm
Overall Length
50 mm
Height (In.)
13 mm
Width
30.5 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Nickel
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.