Shop STAHLWILLE TOOLS

Ring insert tool Size 34 mm Size of mount 14x18 mm

  • Mfr # 58224034

  • Zoro # G503854220


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Size
34 mm
Overall Length
80 mm
Type
Spanner
Material
Alloy Steel
Height (In.)
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58224034
Zoro #
G503854220
UPC #
-
Country of Origin
Germany

Dimensions

Size
34 mm
Overall Length
80 mm
Height (In.)
22 mm
Width
50 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Alloy Steel
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.