Shop STAHLWILLE TOOLS

Ring insert tool Size 34 mm Size of mount 22x28 mm

  • Mfr # 58221034

  • Zoro # G103856198


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Size
34 mm
Overall Length
122 mm
Material
Nickel
Height (In.)
17 mm
Width
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58221034
Zoro #
G103856198
UPC #
-
Country of Origin
Germany

Dimensions

Size
34 mm
Overall Length
122 mm
Height (In.)
17 mm
Width
52 mm

Details

Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.