Shop STAHLWILLE TOOLS
See all product information
Ring insert tool Size 3/4 " Size of mount 14x18 mm
Mfr # 58624040
Zoro # G103854682
product price:Â $70.45
/eaKey Features
Overall Length
2.59 inches
Height (In.)
0.86 inches
Width
1.25 inches
Material
Nickel
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58624040
Zoro #
G103854682
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/4 Inches
Overall Length
2.59 inches
Height (In.)
0.86 inches
Width
1.25 inches
Details
Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.