
Ring insert tool Size 36 mm Size of mount 22x28 mm
Mfr # 58221036
Zoro # G403856249
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Size
36 mm
Overall Length
125 mm
Height (In.)
17 mm
Width
54 mm
Material
Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58221036
Zoro #
G403856249
UPC #
-
Country of Origin
Germany
Dimensions
Size
36 mm
Overall Length
125 mm
Height (In.)
17 mm
Width
54 mm
Details
Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.