
Ring insert tool Size 41 mm Size of mount 14x18 mm
Mfr # 58224041
Zoro # G203854322
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Size
41 mm
Overall Length
85 mm
Height (In.)
22 mm
Width
59 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58224041
Zoro #
G203854322
UPC #
-
Country of Origin
Germany
Dimensions
Size
41 mm
Overall Length
85 mm
Height (In.)
22 mm
Width
59 mm
Details
Item
Torque Wrenches
Material
Alloy Steel
Type
Spanner
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.