Shop STAHLWILLE TOOLS
See all product information
Ring insert tool Size 5/8 " Size of mount 9x12 mm
Mfr # 58621236
Zoro # G003854539
product price:Â $73.35
/eaKey Features
Overall Length
2.83 inches
Material
High Performance Steel
Width
0.90 inches
Height (In.)
0.47 inches
Finish
Gunmetal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58621236
Zoro #
G003854539
UPC #
-
Country of Origin
Germany
Dimensions
Size
5/8 Inches
Overall Length
2.83 inches
Width
0.90 inches
Height (In.)
0.47 inches
Details
Item
Torque Wrenches
Material
High Performance Steel
Finish
Gunmetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.