Shop STAHLWILLE TOOLS
See all product information
Ring shell tool Size 50 mm Size of mount 24, 5x28 mm
Mfr # 58228050
Zoro # G003854904
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Size
50 mm
Height (In.)
20"
Width
75mm
Material
Nickel
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58228050
Zoro #
G003854904
UPC #
-
Country of Origin
Germany
Dimensions
Size
50 mm
Height (In.)
20"
Width
75mm
Details
Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.