This item is Discontinued.

Stahlwille Tools Screwdriver for slotted screws DRALL+ 2, 5 mm x 14, 0 mm blade length 250 mm 46223140

This item is Discontinued.

Stahlwille Tools

Screwdriver for slotted screws DRALL+ 2, 5 mm x 14, 0 mm blade length 250 mm (Discontinued)

Mfr # 46223140
Zoro # G303866652
Country of Origin Germany
Category Screwdrivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46223140
Zoro #
G303866652
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
14 mm
Overall Length
375 mm
Height
40 mm
Width
40 mm
Blade Length
250 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.