Self grip wrench L.145 mm head bright nickel-plated handles bright nickel-plated

  • Mfr # 65642145

  • Zoro # G703855638


product price:  $39.19
/ea

Key Features

Material
Chrome vanadium
Finish
Nickel
Plier Item
Adjustable Wrenches
Height (In.)
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65642145
Zoro #
G703855638
UPC #
-
Country of Origin
Germany

Dimensions

Jaw Width
45 mm
Overall Length
145 mm
Height (In.)
13 mm

Details

Material
Chrome vanadium
Finish
Nickel
Plier Item
Adjustable Wrenches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.