Set: Double ended ring Wrench No.20/8 8-pcs.

  • Mfr # 96410405

  • Zoro # G603854786


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome plated
Size
6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm20 mm22 mm
Number of Pieces
8
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96410405
Zoro #
G603854786
UPC #
-
Country of Origin
Germany

Dimensions

Size
6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm20 mm22 mm

Details

Item
Open Ended Wrenches
Material
Alloy Steel
Finish
Chrome plated
Number of Pieces
8
Type
Spanner

Description

Set: Double ended ring Wrench No.20/8 8-pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.