This item is Discontinued.

Stahlwille Tools Side cutter standard bevel L.180mm head chrome plated handlesw/softer layers 66005180

This item is Discontinued.

Stahlwille Tools

Side cutter standard bevel L.180mm head chrome plated handlesw/softer layers (Discontinued)

Mfr # 66005180
Zoro # G103856396
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66005180
Zoro #
G103856396
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180 mm
Jaw Width
11 mm
Height
23.5 mm

Details

Material
Alloy Steel
Finish
Chrome plated
Plier Item
Diagonal Cutter

Description

Side cutter standard bevel L.180 mm head chrome plated handles multi-component handles with softer layers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.