
Single-end Wrench, adjustable Size10 max.34 mm
Mfr # 40260110
Zoro # G503854657
product price:Â $59.69
/eaKey Features
Finish
Phosphated
Size
10 mm
Overall Length
259 mm
Material
Chrome-Vanadium
Height
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40260110
Zoro #
G503854657
UPC #
-
Country of Origin
Germany
Dimensions
Size
10 mm
Overall Length
259 mm
Height
15 mm
Width
74 mm
Details
Item
Open Ended Wrenches
Finish
Phosphated
Material
Chrome-Vanadium
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.