Shop STAHLWILLE TOOLS

Socket set 481 mm x 288 mm x 82 mm, KASTEN 50/6 KN VDE

  • Mfr # 81272019

  • Zoro # G503854251


product price:  $75.75
/ea

Key Features

Material
ABS plastic
Width
288mm
Length
481mm
Height
82mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81272019
Zoro #
G503854251
UPC #
-
Country of Origin
Germany

Dimensions

Width
288mm
Length
481mm
Height
82mm

Details

Item
Tool Storage
Material
ABS plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.