
Socket set 520 mm x 160 mm x 86 mm
Mfr # 81290007
Zoro # G503854367
product price:Â $97.49
/ea
Free Shipping & Returns
Key Features
Length
520 mm
Width
160 mm
Material
ABS plastic
Height
86 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81290007
Zoro #
G503854367
UPC #
-
Country of Origin
Germany
Dimensions
Length
520 mm
Width
160 mm
Height
86 mm
Details
Item
Tool Storage
Material
ABS plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.