
Socket set 785 mm x 173 mm x 90 mm
Mfr # 81300001
Zoro # G403854191
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Width
173 mm
Material
ABS plastic
Length
785 mm
Height
90 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81300001
Zoro #
G403854191
UPC #
-
Country of Origin
Germany
Dimensions
Width
173 mm
Length
785 mm
Height
90 mm
Details
Item
Tool Storage
Material
ABS plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.