Shop STAHLWILLE TOOLS

Special socket hex E 6, 3 L.50 mm

  • Mfr # 08230001

  • Zoro # G303855083


product price:  $41.84
/ea

Key Features

Drive Size
1/4 inches
Overall Length
1.97"
Width
0.03"
Height
0.03"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08230001
Zoro #
G303855083
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 inches
Overall Length
1.97"
Width
0.03"
Height
0.03"

Details

Item
Bits & Accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.