1" Drive Impact Socket Gunmetal, 25 mm (1") Size 30 mm L.110 mm

  • Mfr # 26090030

  • Zoro # G003855451


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Overall Length
110 mm
Finish
Gunmetal
Material
Chrome alloy steel
Height
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26090030
Zoro #
G003855451
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 Inches
Size
30 mm
Overall Length
110 mm
Height
55 mm
Width
55 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.