
1" Drive Impact Sockets Gunmetal, 25 mm (1") Size 24 mm L.110 mm
Mfr # 26020024
Zoro # G003855352
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Finish
Gunmetal
Material
Chrome Alloy Steel
Height
55 mm
Width
55 mm
Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26020024
Zoro #
G003855352
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1 inches
Size
24 mm
Overall Length
110 mm
Height
55 mm
Width
55 mm
Details
Item
Impact Sockets
Finish
Gunmetal
Material
Chrome Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.