
1" Drive Impact Sockets Gunmetal, 25 mm (1") Size 32 mm L.63 mm
Mfr # 26010032
Zoro # G503855296
product price:Â $72.65
/eaKey Features
Finish
Gunmetal
Material
Chrome Alloy Steel
Width
54 mm
Height
54 mm
Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26010032
Zoro #
G503855296
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1 Inches
Size
32 mm
Overall Length
63 mm
Width
54 mm
Height
54 mm
Details
Item
Impact Sockets
Finish
Gunmetal
Material
Chrome Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.