
1" Drive Impact Sockets Gunmetal, 25 mm (1") Size 46 mm L.76 mm
Mfr # 26010046
Zoro # G403855167
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Gunmetal
Material
Chrome Alloy Steel
Height
70 mm
Width
70 mm
Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26010046
Zoro #
G403855167
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1 Inches
Size
46 mm
Overall Length
76 mm
Height
70 mm
Width
70 mm
Details
Item
Impact Sockets
Finish
Gunmetal
Material
Chrome Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.