1" Drive Impact Sockets Gunmetal, 25 mm (1") Size 65 mm L.85 mm

  • Mfr # 26010065

  • Zoro # G103855764


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Finish
Gunmetal
Material
Chrome Alloy Steel
Height
91 mm
Width
91 mm
Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26010065
Zoro #
G103855764
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 inches
Size
65 mm
Overall Length
85 mm
Height
91 mm
Width
91 mm

Details

Item
Impact Sockets
Finish
Gunmetal
Material
Chrome Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.