Zoro Homepage

10 mm (3/8") Extension L.125 mm d.17 mm

  • Mfr # 12010006

  • Zoro # G403855716


product price: $23.99
/ea

Key Features

Drive Size
3/8 inches
Overall Length
10.63 inches
Finish
Chrome-plated
Height
4.72 inches
Material
Chrome alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12010006
Zoro #
G403855716
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
10.63 inches
Height
4.72 inches
Size
125 mm
Width
4.72 inches

Details

Item
Socket Adaptor
Finish
Chrome-plated
Material
Chrome alloy steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.