Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Ratchet WA.12 Degree L.193 mm

  • Mfr # 12111010

  • Zoro # G403855556


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 Inches
Finish
Chrome plated
Width
29 mm
Material
Chrome Alloy Stee
Height
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12111010
Zoro #
G403855556
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Overall Length
193 mm
Width
29 mm
Height
26 mm

Details

Item
Ratchets & Handles
Finish
Chrome plated
Material
Chrome Alloy Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.