
10 mm (3/8") Screwdriver socket SizeM6 L.120 mm
Mfr # 02261206
Zoro # G903856015
product price: $22.99
/eaKey Features
Drive Size
3/8 inch
Overall Length
120 mm
Finish
Chrome Plated
Size
XZN M6
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02261206
Zoro #
G903856015
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inch
Overall Length
120 mm
Size
XZN M6
Details
Item
Sockets
Finish
Chrome Plated
Material
Chrome Alloy Steel
Type
XZN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.